Motion
MAM20OPNWW

THOMSON (ALTRA)
MAM20OPNWW

Open Round Rail Ball Bushing - MultiTrac Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 44.380 / 45.000 mm Overall Width, 1100 N Load Capacity
MI ITEM #00001939
MFR #MAM20OPNWW
List Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM20OPNWW

Open Round Rail Ball Bushing - MultiTrac Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 44.380 / 45.000 mm Overall Width, 1100 N Load Capacity
MI ITEM #00001939
MFR #MAM20OPNWW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.75/each for your price

Overview

Mfr description
MA M20-OPN-WW METRIC BALL BUSHIN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Open
  • Overall Width
    44.380 / 45.000 mm
  • Inner Ring Width
    31.2 mm
  • Bearing Material
    Steel Plastic
  • Static Load Capacity
    2720 N
  • Dynamic Load Capacity
    1100 N
  • Load Capacity
    1100 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    45 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Wear Resistant
  • Retaining Ring Groove Diameter
    31.200 / 31.590 mm
  • Wiper Type
    Two Wipers
  • Series
    MultiTrac
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486236313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text