Motion
KBO50-PP
Open Round Rail Ball Bushing - KBO Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 8900 N Load Capacity, Open
Mi Item #00001959
MFR #KBO50-PP
Price$672.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBO Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 8900 N Load Capacity, Open
Mi Item #00001959
MFR #KBO50-PP

Mfr description
KBO50-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.06/each

Specifications

Dimensions

  • Inner Ring Width
    77.3 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter
    75 mm
  • Overall Length
    3.9375 in
  • Overall Width
    100 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    72 mm, 2.8350 in
  • Shaft Diameter  
    1.9688 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    8900 N
  • Load Capacity
    8900 N
  • Lubrication
    Grease
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KBO
  • Static Load Capacity
    6600 N
  • Type
    Linear Ball
  • UPC_NO
    4012802130393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)