Motion
KN12-B
Closed Round Rail Ball Bushing - KN Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 730 N to 870 N Load Capacity, Closed
Mi Item #00001974
MFR #KN12-B
Price$132.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KN Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 730 N to 870 N Load Capacity, Closed
Mi Item #00001974
MFR #KN12-B

Mfr description
KN12-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.77/each

Specifications

Dimensions

  • Inner Ring Width
    22.6 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Overall Width
    32 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    21 mm, 0.8270 in
  • Shaft Diameter  
    0.4688 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    730 N to 870 N
  • Load Capacity
    870 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    Open
  • Series
    KN
  • Static Load Capacity
    509 N to 740 N
  • Type
    Linear Ball
  • UPC_NO
    4047643206730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)