Motion
SSEM16
Closed Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 2200 N Load Capacity, Closed
Mi Item #00001980
MFR #SSEM16
Price$96.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 2200 N Load Capacity, Closed
Mi Item #00001980
MFR #SSEM16

Mfr description
SSEM16 BALL BUSHING OLD 0670-016-00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.68/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    35.380 / 36.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    24.600 / 24.930 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2200 N
  • Load Capacity
    2200 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart
  • Static Load Capacity
    2400 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486108313
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)