Motion
KN25-B
Closed Round Rail Ball Bushing - KN Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 3250 N Load Capacity
MI ITEM #00001986
MFR #KN25-B
List Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KN Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 3250 N Load Capacity
MI ITEM #00001986
MFR #KN25-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.20/each for your price

Overview

Mfr description
KN25-B

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Closed
  • Overall Width
    58 mm
  • Lubrication
    Linear Lube
  • Inner Ring Width
    43.7 mm
  • Load Capacity
    3250 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    58 mm
  • Precision Rating
    Not Rated
  • Series
    KN
  • UPC_NO
    4047643206723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text