Motion
SSEM25
Closed Round Rail Ball Bushing - Super Smart Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 6700 N Load Capacity, Closed
Mi Item #00001988
MFR #SSEM25
Price$129.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 6700 N Load Capacity, Closed
Mi Item #00001988
MFR #SSEM25

Mfr description
SSEM25 SUPER BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.62/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Height
    58 mm, 2.2830 in
  • Overall Length
    2.2813 in
  • Overall Width
    57.260 / 58.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    43.700 / 44.090 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    6700 N
  • Load Capacity
    6700 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart
  • Static Load Capacity
    7300 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486110347
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)