Motion
KN30-B
Closed Round Rail Ball Bushing - KN Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Closed
MI ITEM #00001990
MFR #KN30-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KN Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Closed
MI ITEM #00001990
MFR #KN30-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KN30-B LINEAR ALIGNING BALL BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Closed
  • Overall Width
    68 mm
  • Lubrication
    Linear Lube
  • Inner Ring Width
    51.7 mm
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    68 mm
  • Precision Rating
    Not Rated
  • Series
    KN
  • UPC_NO
    4047643176019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text