Motion
KN40-B
Closed Round Rail Ball Bushing - KN Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1506.295 lbf Load Capacity, Closed
MI ITEM #00001994
MFR #KN40-B
Your Price$318.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KN Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1506.295 lbf Load Capacity, Closed
MI ITEM #00001994
MFR #KN40-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$318.91/each(List $382.69)

Overview

Mfr description
KN40-B

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    3.1496 in
  • Closure Type
    Closed
  • Overall Width
    80 mm
  • Lubrication
    Linear Lube
  • Inner Ring Width
    60.3 mm
  • Static Load Capacity
    1258.993 lbf
  • Dynamic Load Capacity
    1506.295 lbf
  • Load Capacity
    6700 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Series
    KN
  • UPC_NO
    4047643206716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text