Motion
SPM25WW
Super Linear Bearing Ball Bushing only - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 3950 N Load Capacity, Closed
MI ITEM #00002016
MFR #SPM25WW
Price$184.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Bearing Ball Bushing only - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 3950 N Load Capacity, Closed
MI ITEM #00002016
MFR #SPM25WW

Mfr description
SPM25-WW SUPER BALL BUSHING
  • The Super Ball Bushing Bearing has been the industry standard for self-aligning linear bearings for over twenty years.
  • This bearing provides three times the load capacity or 27 times the travel life of conventional linear bearings.
  • Besides the dramatic increase in load capacity, the Super Ball Bushing bearing is self-aligning, lightweight and adjustable with a low coefficient of friction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.50/each

Specifications

Dimensions

  • Outer Ring Width
    2.2830 in, 58 mm
  • Outside Diameter
    40 mm
  • Overall Height
    58 mm, 2.2830 in
  • Overall Length
    2.2813 in
  • Overall Width
    2.2830 in, 58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3950 N
  • Load Capacity
    3950 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Seal Type
    Integral
  • Series
    SPM
  • Static Load Capacity
    4350 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486276036
  • Wiper Type
    Two Integral Wipers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)