Motion
SPM40WW
Super Linear Bearing Ball Bushing only - SPM Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 8240 N Load Capacity, Closed
MI ITEM #00002023
MFR #SPM40WW
Price$283.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Bearing Ball Bushing only - SPM Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 8240 N Load Capacity, Closed
MI ITEM #00002023
MFR #SPM40WW

Mfr description
SPM40-WW SUPER BALL BUSHING
  • The Super Ball Bushing Bearing has been the industry standard for self-aligning linear bearings for over twenty years.
  • This bearing provides three times the load capacity or 27 times the travel life of conventional linear bearings.
  • Besides the dramatic increase in load capacity, the Super Ball Bushing bearing is self-aligning, lightweight and adjustable with a low coefficient of friction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.07/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    8240 N
  • Load Capacity
    8240 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Series
    SPM
  • Static Load Capacity
    9060 N
  • UPC_NO
    662486261407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)