Motion
KNO12-B
Open Round Rail Ball Bushing - KNO Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 840 N Load Capacity, Open
Mi Item #00002030
MFR #KNO12-B
Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 840 N Load Capacity, Open
Mi Item #00002030
MFR #KNO12-B

Mfr description
KNO12-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.05/each

Specifications

Dimensions

  • Outer Ring Width
    32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Overall Width
    32 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.4688 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    840 N
  • Load Capacity
    840 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    Open
  • Series
    KNO
  • Static Load Capacity
    639 N
  • Type
    Linear Ball
  • UPC_NO
    4047643206693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)