Motion
KNO2045
Open Round Rail Ball Bushing - KNO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
Mi Item #00002036
MFR #KNO2045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
Mi Item #00002036
MFR #KNO2045

Mfr description
KNO2045 LINEAR ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Lubrication
    Linear Lube
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KNO
  • UPC_NO
    4012802461114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)