Motion
LPAT 20
Round Rail Bushing - LPAT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, Open
Mi Item #00002039
MFR #LPAT 20
Price$235.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, Open
Mi Item #00002039
MFR #LPAT 20

Mfr description
LPAT 20 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.37/each

Specifications

Dimensions

  • Inner Ring Width
    28 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Width
    45 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Series
    LPAT
  • UPC_NO
    7333314050465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)