Motion
SPM30OPN
Super Linear Bearing Ball Bushing only - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5020 N Load Capacity, Open
Mi Item #00002046
MFR #SPM30OPN
Price$248.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Bearing Ball Bushing only - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5020 N Load Capacity, Open
Mi Item #00002046
MFR #SPM30OPN

Mfr description
SPM30-OPN SUPER BALL BUSHING
  • The Super Ball Bushing Bearing has been the industry standard for self-aligning linear bearings for over twenty years.
  • This bearing provides three times the load capacity or 27 times the travel life of conventional linear bearings.
  • Besides the dramatic increase in load capacity, the Super Ball Bushing bearing is self-aligning, lightweight and adjustable with a low coefficient of friction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.06/each

Specifications

Dimensions

  • Outer Ring Width
    2.6770 in, 68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    5020 N
  • Load Capacity
    5020 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Seal Type
    No Wipers
  • Series
    SPM
  • Static Load Capacity
    5520 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486267225
  • Wiper Type
    No Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)