Motion
SPM50OPN
Super Linear Bearing Ball Bushing only - SPM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 12500 N Load Capacity, Open
MI ITEM #00002054
MFR #SPM50OPN
List Price$543.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Bearing Ball Bushing only - SPM Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 12500 N Load Capacity, Open
MI ITEM #00002054
MFR #SPM50OPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.26/each for your price

Overview

Mfr description
SPM50-OPN SUPER BALL BUSHING
  • The Super Ball Bushing Bearing has been the industry standard for self-aligning linear bearings for over twenty years.
  • This bearing provides three times the load capacity or 27 times the travel life of conventional linear bearings.
  • Besides the dramatic increase in load capacity, the Super Ball Bushing bearing is self-aligning, lightweight and adjustable with a low coefficient of friction.
  • It is a quick and easy replacement for high friction plain Bearings.
  • The wear-resistant, engineered-polymer retainers and outer sleeves reduce inertia and noise in critical, high speed applications.

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Static Load Capacity
    13750 N
  • Dynamic Load Capacity
    12500 N
  • Load Capacity
    12500 N
  • Operating Temperature Range
    185 °F
  • Series
    SPM
  • UPC_NO
    662486909668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text