Motion
KNO12-B-PP
Open Round Rail Ball Bushing - KNO Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Width, 840 N Load Capacity
MI ITEM #00002056
MFR #KNO12-B-PP
Your Price$164.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Width, 840 N Load Capacity
MI ITEM #00002056
MFR #KNO12-B-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.65/each(List $189.35)

Overview

Mfr description
KNO12-B-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Open
  • Overall Width
    32 mm
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Load Capacity
    840 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    32 mm
  • Precision Rating
    Not Rated
  • Series
    KNO
  • UPC_NO
    4012802471229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text