Motion
KNO16-B-PP
Open Round Rail Ball Bushing - KNO Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Width, 1000 N Load Capacity
MI ITEM #00002060
MFR #KNO16-B-PP
List Price$225.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Width, 1000 N Load Capacity
MI ITEM #00002060
MFR #KNO16-B-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.41/each for your price

Overview

Mfr description
KNO16-B-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Open
  • Overall Width
    36 mm
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Load Capacity
    1000 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    36 mm
  • Precision Rating
    Not Rated
  • Series
    KNO
  • UPC_NO
    4012802438833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text