Motion
SSEM16OPNWW

THOMSON (ALTRA)
SSEM16OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 2200 N Load Capacity, Open
Mi Item #00002062
MFR #SSEM16OPNWW
Price$102.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEM16OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 2200 N Load Capacity, Open
Mi Item #00002062
MFR #SSEM16OPNWW

Mfr description
SSEM 16 OPN WW SUPER BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.28/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Height
    36 mm, 1.4170 in
  • Overall Length
    36 mm
  • Overall Width
    35.570 / 36.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    24.600 / 24.930 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    2200 N
  • Load Capacity
    2200 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    Super Smart
  • Static Load Capacity
    2400 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486267300
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)