Motion
SSEM25OPNWW

THOMSON (ALTRA)
SSEM25OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 6700 N Load Capacity, Open
Mi Item #00002069
MFR #SSEM25OPNWW
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEM25OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 6700 N Load Capacity, Open
Mi Item #00002069
MFR #SSEM25OPNWW

Mfr description
SSEM 25 OPN WW SUPER BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.21/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Height
    40 mm, 1.5750 in
  • Overall Length
    2.2813 in
  • Overall Width
    57.480 / 58.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    43.700 / 44.090 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    6700 N
  • Load Capacity
    6700 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Wiper
  • Series
    Super Smart
  • Static Load Capacity
    7300 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486267737
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)