Motion
SSEM30OPNWW

THOMSON (ALTRA)
SSEM30OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 67.480 / 68.000 mm Overall Width, 8300 N Load Capacity
MI ITEM #00002073
MFR #SSEM30OPNWW
Price$365.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEM30OPNWW

Open Round Rail Ball Bushing - Super Smart Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 67.480 / 68.000 mm Overall Width, 8300 N Load Capacity
MI ITEM #00002073
MFR #SSEM30OPNWW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$365.36/each

Specifications

Dimensions

  • Inner Ring Width
    51.7 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Overall Width
    67.480 / 68.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    51.700 / 52.160 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    8300 N
  • Load Capacity
    8300 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart
  • Static Load Capacity
    9100 N
  • UPC_NO
    662486267935
  • Wiper Type
    Two Wipers

Overview

Mfr description
SSEM30-OPN-WW SUPER BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text