Motion
KNO40-B-PP
Open Round Rail Ball Bushing - KNO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1416.367 lbf Load Capacity, Open
MI ITEM #00002075
MFR #KNO40-B-PP
Your Price$363.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1416.367 lbf Load Capacity, Open
MI ITEM #00002075
MFR #KNO40-B-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.01/each(List $526.36)

Overview

Mfr description
KNO40-B-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    62 mm
  • Overall Length
    3.1496 in
  • Closure Type
    Open
  • Overall Width
    80 mm
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Static Load Capacity
    977.968 lbf
  • Dynamic Load Capacity
    1416.367 lbf
  • Load Capacity
    6300 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    80 mm
  • Precision Rating
    Not Rated
  • Series
    KNO
  • UPC_NO
    4047643206815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text