Motion
SPB12ADJ
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #00002093
MFR #SPB12ADJ
Price$201.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #00002093
MFR #SPB12ADJ

Mfr description
SPB-12-ADJ PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.31/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.750 in
  • Overall Length
    2.750 in
  • Overall Width
    2.0600 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    600 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486101956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)