Motion
SPB16ADJ
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #00002097
MFR #SPB16ADJ
Price$349.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #00002097
MFR #SPB16ADJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$349.16/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Overall Width
    2.8100 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1050 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486102007

Overview

Mfr description
SPB-16-ADJ PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text