Motion
SPB16-BG
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed, 1.000 in Shaft Diameter, 1050 lbf, 4670.63 N Load Capacity
Mi Item #00002099
MFR #SPB16-BG
Price$372.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed, 1.000 in Shaft Diameter, 1050 lbf, 4670.63 N Load Capacity
Mi Item #00002099
MFR #SPB16-BG

Mfr description
SPB-16-BG PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.99/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Overall Width
    2.810 in
  • Shaft Diameter
    1.000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1050lbf Dynamic
  • Housing Type
    Closed
  • Load Capacity
    4670.63 N, 1050 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486101994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)