Motion
SPB24ADJ
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #00002107
MFR #SPB24ADJ
Your Price$492.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #00002107
MFR #SPB24ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.85/each(List $739.27)

Overview

Mfr description
SPB-24-ADJ PILLOW BLOCK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    4.0000 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2000 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super SPB
  • Manufacturer Catalog
  • UPC_NO
    662486102113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text