Motion
KGXO08-PP
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.5000 in, Overall Width: 1.500 in, Load Capacity: 260 lbs
Mi Item #00002123
MFR #KGXO08-PP
Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.5000 in, Overall Width: 1.500 in, Load Capacity: 260 lbs
Mi Item #00002123
MFR #KGXO08-PP

Mfr description
KGXO08-B-PP MAX3 LINEAR ALIGNING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.04/each

Specifications

Dimensions

  • Outer Ring Width
    1.500 in
  • Overall Width
    1.500 in
  • Shaft Diameter
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    260 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4 to +176°F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)