Motion
1 3/4 L CTL

THOMSON (ALTRA)
1 3/4 L CTL

Random Length Shafting - Carbon Steel, 1.7500 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00002127
MFR #1 3/4 L CTL
Your Price$11.13/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 3/4 L CTL

Random Length Shafting - Carbon Steel, 1.7500 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00002127
MFR #1 3/4 L CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.13/in(List $12.80)

Overview

Mfr description
1-3/4 CLASS L (PER INCH)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    178.0000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Cut to Length
  • Actual Diameter
    1.7490 / 1.7495 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486922612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text