Motion
KGNOZ12-PP
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .750 in, Overall Width: 1.875 in, Load Capacity: 386lb
MI ITEM #00002135
MFR #KGNOZ12-PP
Price$198.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .750 in, Overall Width: 1.875 in, Load Capacity: 386lb
MI ITEM #00002135
MFR #KGNOZ12-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.51/each

Specifications

Dimensions

  • Outer Ring Width
    1.875 in
  • Overall Width
    1.875 in
  • Shaft Diameter
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    386 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ

Overview

Mfr description
KGXO12-B-PP LINEAR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text