Motion
KGNOZ16-PP
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.000 in, Overall Width: 2.625 in, Load Capacity: 690lb
MI ITEM #00002142
MFR #KGNOZ16-PP
Price$391.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.000 in, Overall Width: 2.625 in, Load Capacity: 690lb
MI ITEM #00002142
MFR #KGNOZ16-PP

Mfr description
KGXO16-B-PP LINEAR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.45/each

Specifications

Dimensions

  • Outer Ring Width
    2.625 in
  • Overall Width
    2.625 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    690 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)