Motion
SFB12
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.7500 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
Mi Item #00002145
MFR #SFB12
Price$279.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.7500 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
Mi Item #00002145
MFR #SFB12

Mfr description
SFB-12 SUPER FLG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.33/each

Specifications

Dimensions

  • Outside Diameter
    1.75 in
  • Overall Height
    1.000 in
  • Overall Length
    2.3750 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    600 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Single Bearing
  • Series
    Super Smart SSUFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)