Motion
SPB20OPN
Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
Mi Item #00002149
MFR #SPB20OPN
Price$533.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
Mi Item #00002149
MFR #SPB20OPN

Mfr description
SPB-20-OPN PILLOW BLOCK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±0.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.10/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Overall Height
    2.560 in
  • Overall Length
    4.000 in
  • Overall Width
    3.3800 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1170 lbf
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486102083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)