Motion
SPB24OPN
Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00002155
MFR #SPB24OPN
Price$698.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00002155
MFR #SPB24OPN

Mfr description
SPB-24-OPN PIL BLK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±0.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$698.26/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1560 lbf
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486102120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)