Motion
KGNOZ32-PP
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Overall Width: 4.750 in, Load Capacity: 2121lb
MI ITEM #00002159
MFR #KGNOZ32-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 2.000 in, Overall Width: 4.750 in, Load Capacity: 2121lb
MI ITEM #00002159
MFR #KGNOZ32-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGNOZ32-PP

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    2.000 in
  • Overall Width
    4.750 in
  • Lubrication
    Linear Lube
  • Load Capacity
    2121 lbs
  • Operating Temperature Range
    -4 to +176°F
  • Outer Ring Width
    4.750 in
  • Series
    KGNZ
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text