Motion
LPBR 40
Linear Plain Bearing - LPBR Series, 40 mm Shaft Diameter, 52.32 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #00002172
MFR #LPBR 40
Price$83.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - LPBR Series, 40 mm Shaft Diameter, 52.32 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #00002172
MFR #LPBR 40

Mfr description
LPBR 40 BRG
  • Linear plain bearings are self lubricating under normal conditions and require minimal maintenance
  • They have a high static load carrying capacity and are resistant to shock loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.91/each

Specifications

Dimensions

  • Outside Diameter
    52.32 mm
  • Overall Length
    60 mm
  • Overall Width
    60 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Copolymers Polyoxymethylene
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570006230
  • Measurement Standard
    Metric
  • Series
    LPBR
  • UPC_NO
    7333314050298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)