Motion
SFB8
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
Mi Item #00002173
MFR #SFB8
Price$174.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 1.690 in
Mi Item #00002173
MFR #SFB8

Mfr description
SFB-8 FLG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.90/each

Specifications

Dimensions

  • Outside Diameter
    1.25 in
  • Overall Height
    .880 in
  • Overall Length
    1.6300 in
  • Overall Width
    1.690 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    510 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Single Bearing
  • Series
    Super Smart SSUFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)