Motion
KGNZ04-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .250 in, Overall Width: 1.188 in, Load Capacity: 39lb
MI ITEM #00002180
MFR #KGNZ04-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: .250 in, Overall Width: 1.188 in, Load Capacity: 39lb
MI ITEM #00002180
MFR #KGNZ04-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KGNZ04-PP

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.2500 in
  • Overall Width
    1.188 in
  • Lubrication
    Linear Lube
  • Load Capacity
    39 lbs
  • Outer Ring Width
    1.188 in
  • Series
    KGNZ
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text