Motion
SPB4
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 0.2500 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #00002181
MFR #SPB4
Price$175.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 0.2500 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #00002181
MFR #SPB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.33/each

Specifications

Dimensions

  • Center Shaft Height
    0.437 in
  • Overall Height
    0.810 in
  • Overall Length
    1.630 in
  • Overall Width
    1.1900 in
  • Shaft Diameter
    0.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    60 lbf
  • Housing Type
    Closed Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486102199

Overview

Mfr description
SPB-4 PIL BLK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
  • Closed for end supported application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text