Motion
LSR64 CTL
Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 4.000 in, Overall Length: C.T.L.
MI ITEM #00002202
MFR #LSR64 CTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 4.000 in, Overall Length: C.T.L.
MI ITEM #00002202
MFR #LSR64 CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSR 64 SHAFT SUPPORT RAIL

Specifications

  • Component Type
    Rail
  • Rail Profile
    Low Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
    4.000 in
  • Overall Length
    C.T.L.
  • Material
    Steel
  • Manufacturer Product Page
  • Rail Style
    Low Profile
  • Mounting Surface To Centerline
    3.50 in
  • Includes
    Support only. Shaft not included
  • Series
    LSR
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text