Motion
LSR-16-PD
Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 1.000 in, Overall Length: 48.000 in
Mi Item #00002204
MFR #LSR-16-PD
Price$232.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 1.000 in, Overall Length: 48.000 in
Mi Item #00002204
MFR #LSR-16-PD

Mfr description
LSR-16-PD X 48" SHAFT RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.86/each

Specifications

Dimensions

  • Nominal Diameter
    1.000 in
  • Overall Length
    48.000 in
  • Rail Screw Size
    1/4-20

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    1.00 in
  • Options Included
    Pre-Drilled
  • Rail Profile
    Low Profile
  • Rail Style
    Low Profile
  • Series
    LSR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)