Motion
LSR48-PD CTL

THOMSON (ALTRA)
LSR48-PD CTL

Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 3.000 in, Overall Length: C.T.L.
MI ITEM #00002232
MFR #LSR48-PD CTL
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
LSR48-PD CTL

Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: 3.000 in, Overall Length: C.T.L.
MI ITEM #00002232
MFR #LSR48-PD CTL

Mfr description
LSR48-PD CTL SHAFT SUPPORT RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Nominal Diameter
    3.000 in
  • Overall Length
    C.T.L.
  • Rail Screw Size
    3/4-10

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    2.75 in
  • Options Included
    Pre-Drilled
  • Rail Profile
    Low Profile
  • Rail Style
    Low Profile
  • Series
    LSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)