Motion
SPM08
Closed Round Rail Ball Bushing - SPM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Closed
MI ITEM #00002234
MFR #SPM08
Price$70.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - SPM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Closed
MI ITEM #00002234
MFR #SPM08

Mfr description
SPM08 SUPER BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.20/each

Specifications

Dimensions

  • Inner Ring Width
    16.2 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    15.930 / 16.200 mm
  • Shaft Diameter  
    8 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    SPM
  • Static Load Capacity
    340 N
  • UPC_NO
    662486110316
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)