Motion
SPM08WW
Closed Round Rail Ball Bushing - Super Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 24.480 / 25.000 mm Overall Width, 310 N Load Capacity
MI ITEM #00002236
MFR #SPM08WW
Your Price$73.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 24.480 / 25.000 mm Overall Width, 310 N Load Capacity
MI ITEM #00002236
MFR #SPM08WW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.25/each(List $84.24)

Overview

Mfr description
SPM08-WW SUPER BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Closure Type
    Closed
  • Overall Width
    24.480 / 25.000 mm
  • Inner Ring Width
    16.2 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    340 N
  • Dynamic Load Capacity
    310 N
  • Load Capacity
    310 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    25 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    15.930 / 16.200 mm
  • Wiper Type
    Two Wipers
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486260493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought