Motion
SUPER4
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 60 lbf Load Capacity, Closed
Mi Item #00002240
MFR #SUPER4
Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 60 lbf Load Capacity, Closed
Mi Item #00002240
MFR #SUPER4

Mfr description
SUPER-4 BALL BUSHING
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
  • Wear-resistant, engineered-polymer retainers and outer sleeves reduce inertia and noise in critical, high-speed applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.15/each

Specifications

Dimensions

  • Inner Ring Width
    0.511 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Overall Width
    0.735 / 0.750 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.501 / 0.511 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    60 lbf
  • Load Capacity
    60 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486826057
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)