Motion
KNZ10
Closed Round Rail Ball Bushing - KNZ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 273 lbs Load Capacity, Closed
Mi Item #00002249
MFR #KNZ10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 273 lbs Load Capacity, Closed
Mi Item #00002249
MFR #KNZ10

Mfr description
KNZ10 LINEAR ALIGNING BALL BEARING
  • Self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.112 in
  • Outer Ring Width
    1.500 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    273 lbs
  • Load Capacity
    273 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KNZ
  • Static Load Capacity
    187 lbs
  • UPC_NO
    4012802050158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)