Motion
SUPER10
Closed Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.480 / 1.500 in Overall Width, 450 lbf Load Capacity
MI ITEM #00002250
MFR #SUPER10
Price$76.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.480 / 1.500 in Overall Width, 450 lbf Load Capacity
MI ITEM #00002250
MFR #SUPER10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.83/each

Specifications

Dimensions

  • Inner Ring Width
    1.105 in
  • Outside Diameter
    1.1260 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.480 / 1.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.095 / 1.105 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    450 lbf
  • Load Capacity
    450 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super
  • UPC_NO
    662486102458
  • Wiper Type
    No Wiper

Overview

Mfr description
SUPER-10 BALL BUSHING
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
  • Wear-resistant, engineered-polymer retainers and outer sleeves reduce inertia and noise in critical, high-speed applications
  • This series is closed, for end supported applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text