Motion
KX20
Closed Round Rail Ball Bushing - KNZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.625 in Overall Width, 1017 lbs Load Capacity
Mi Item #00002253
MFR #KX20
Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.625 in Overall Width, 1017 lbs Load Capacity
Mi Item #00002253
MFR #KX20

Mfr description
KX20
  • Self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.89/each

Specifications

Dimensions

  • Inner Ring Width
    2.011 in
  • Outer Ring Width
    2.625 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.625 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Load Capacity
    1017 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KNZ
  • UPC_NO
    4047643190893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)