Motion
SUPER20
Closed Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1500 lbf Load Capacity, Closed
MI ITEM #00002254
MFR #SUPER20
Price$228.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1500 lbf Load Capacity, Closed
MI ITEM #00002254
MFR #SUPER20

Mfr description
SUPER-20 BALL BUSHING
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
  • Wear-resistant, engineered-polymer retainers and outer sleeves reduce inertia and noise in critical, high-speed applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.32/each

Specifications

Dimensions

  • Inner Ring Width
    2.004 in
  • Outer Ring Width
    2.6250 in, 66.67 mm
  • Outside Diameter
    2.0000 in
  • Overall Height
    50.80 mm, 2.0000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.600 / 2.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.984 / 2.004 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1500 lbf
  • Load Capacity
    1500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486102649
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)