Motion
SUPER16OPN-DD

THOMSON (ALTRA)
SUPER16OPN-DD

Open Round Rail Ball Bushing - Super Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 780 lbf Load Capacity, Open
Mi Item #00002260
MFR #SUPER16OPN-DD
Price$200.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER16OPN-DD

Open Round Rail Ball Bushing - Super Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 780 lbf Load Capacity, Open
Mi Item #00002260
MFR #SUPER16OPN-DD

Mfr description
SUPER-16-OPN-DD BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.29/each

Specifications

Dimensions

  • Inner Ring Width
    1.884 in
  • Outer Ring Width
    2.6250 in, 66.67 mm
  • Outside Diameter
    1.5625 in
  • Overall Height
    39.69 mm, 1.5625 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.585 / 2.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.864 / 1.884 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    780 lbf
  • Load Capacity
    780 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    Super
  • Type
    Open Linear Ball
  • UPC_NO
    662486102632
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)