Motion
SUPER20OPN

THOMSON (ALTRA)
SUPER20OPN

Open Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1170 lbf Load Capacity, Open
MI ITEM #00002278
MFR #SUPER20OPN
Price$286.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER20OPN

Open Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 1170 lbf Load Capacity, Open
MI ITEM #00002278
MFR #SUPER20OPN

Mfr description
SUPER-20-OPN BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.56/each

Specifications

Dimensions

  • Inner Ring Width
    2.004 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.600 / 2.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.984 / 2.004 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1170 lbf
  • Load Capacity
    1170 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Open
  • Series
    Super
  • Type
    Open Linear Ball
  • UPC_NO
    662486102656
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)