Motion
SUPER24OPN

THOMSON (ALTRA)
SUPER24OPN

Open Round Rail Ball Bushing - Super Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 1560 lbf Load Capacity, Open
MI ITEM #00002282
MFR #SUPER24OPN
Price$326.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER24OPN

Open Round Rail Ball Bushing - Super Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 1560 lbf Load Capacity, Open
MI ITEM #00002282
MFR #SUPER24OPN

Mfr description
SUPER-24-OPN BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.83/each

Specifications

Dimensions

  • Inner Ring Width
    2.41 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    2.970 / 3.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.39 / 2.410 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1560 lbf
  • Load Capacity
    1560 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super
  • Type
    Open Linear Ball
  • UPC_NO
    662486102670
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)